missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps
Ideal for solvent, chemical or sample storage
Supplier: DWK Life Sciences W216831
Description
Ideal for solvent, chemical or sample storage
- Clear Type III soda-lime glass
Spécifications
| 2 oz., 60 mL | |
| 2 oz. | |
| 1.53 in. | |
| White | |
| Narrow | |
| 94 mm | |
| 3.7 in. | |
| Polypropylene | |
| 39 mm | |
| Yes |
| 60 mL | |
| Clear | |
| Glass | |
| No | |
| Round | |
| Boston Round Bottle | |
| Poly/Vinyl | |
| 20-400 mm | |
| Screw Cap |