missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial
Combination pack includes both a vial and seal for ease of use
$75.61 - $150.33
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| For Use With (Application) | Chromatography |
| Catalog Number | Mfr. No. | Color (Seal) | Material (Liner) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color (Seal) | Material (Liner) | Price | Quantity & Availability | ||||
|
02926906
|
DWK Life Sciences
W2251750204 |
Blue | PTFE/Silicone |
Pack of 100 Each for $134.18
|
|
||||
|
02926910
|
DWK Life Sciences
W2251750304 |
Blue | PTFE/Silicone/PTFE |
Pack of 100 Each for $149.35
|
|
||||
|
02926900
|
DWK Life Sciences
W22517501 |
Natural | PTFE/Rubber |
Case of 100 Each for $75.61
|
|
||||
|
02926901
|
DWK Life Sciences
W2251750103 |
Red | PTFE/Rubber |
Pack of 100 Each for $76.06
|
|
||||
|
02926905
|
DWK Life Sciences
W2251750203 |
Red | PTFE/Silicone |
Pack of 100 Each for $131.61
|
|
||||
|
02926902
|
DWK Life Sciences
W2251750104 |
Blue | PTFE/Rubber |
Pack of 100 Each for $81.55
|
|
||||
|
02926903
|
DWK Life Sciences
W2251750107 |
Green | PTFE/Rubber |
Pack of 100 Each for $81.55
|
|
||||
|
02926907
|
DWK Life Sciences
W2251750207 |
Green | PTFE/Silicone |
Pack of 100 Each for $134.18
|
|
||||
|
02926904
|
DWK Life Sciences
W22517502 |
Natural | PTFE/Silicone |
Pack of 100 Each for $134.18
|
|
||||
|
02926909
|
DWK Life Sciences
W2251750303 |
Red | PTFE/Silicone/PTFE |
Pack of 100 Each for $150.33
|
|
||||
Description
- Chromatography vial
- Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
- PTFE/Red Rubber cap liner
- 1.8mL (0.06 oz.) capacity
Specifications
| Clear | |
| Borosilicate Glass | |
| Chromatography | |
| Aluminum | |
| 100 Cs. | |
| 32 mm |
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| Crimp Cap | |
| 11 mm |