missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial

Catalog No. 02926910
Change view
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal) Material (Liner)
02926910 Blue PTFE/Silicone/PTFE
02926906 Blue PTFE/Silicone
02926900 Natural PTFE/Rubber
02926901 Red PTFE/Rubber
02926905 Red PTFE/Silicone
02926902 Blue PTFE/Rubber
02926903 Green PTFE/Rubber
02926907 Green PTFE/Silicone
02926904 Natural PTFE/Silicone
02926909 Red PTFE/Silicone/PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02926910 Supplier DWK Life Sciences Supplier No. W2251750304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The WHEATON™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial combines a 1.8mL clear glass chromatography vial and matching aluminum crimp seal in one pack, simplifying ordering and setup for HPLC and GC sample preparation.

  • Convenience pack includes both a clear 12 x 32mm (0.47 x 1.25 in.) chromatography vial and matching 11mm aluminum crimp seal
  • 1.8mL capacity suitable for HPLC and GC applications
  • Clear borosilicate glass vial for sample visibility
  • Available with PTFE/Red Rubber or PTFE/Silicone septum liners
  • Color-coded aluminum crimp seals available in natural, red, blue, and green for easy sample identification
  • 100 units per case

Specifications

Closure Color Blue
Color (Seal) Blue
Material (Liner) PTFE/Silicone/PTFE
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 1.8 mL
For Use With (Application) Chromatography
Height (English) 1.25 in.
Material (Seal) Aluminum
Closure Type Crimp Cap
Quantity 100/Cs.
Closure Size 11 mm
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Crimp Top Autosampler Vial Convenience Kit
Show More Show Less