missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial

Combination pack includes both a vial and seal for ease of use

Supplier:  DWK Life Sciences W2251750203

 View more versions of this product

Catalog No. 02926905


Only null left

Description

Description

  • Chromatography vial
  • Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
  • PTFE/Red Rubber cap liner
  • 1.8mL (0.06 oz.) capacity

Specifications

Chemical Identifiers

Clear
Borosilicate Glass
Chromatography
Aluminum
100 Cs.
32 mm
12 mm
1.8 mL
1.25 in.
Crimp Cap
11 mm

Specifications

Red
Clear
Borosilicate Glass
Chromatography
Aluminum
100 Cs.
32 mm
PTFE/Silicone
12 mm
1.8 mL
1.25 in.
Crimp Cap
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions