missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial

Catalog No. 02926906
Change view
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal) Material (Liner)
02926906 Blue PTFE/Silicone
02926910 Blue PTFE/Silicone/PTFE
02926900 Natural PTFE/Rubber
02926901 Red PTFE/Rubber
02926905 Red PTFE/Silicone
02926902 Blue PTFE/Rubber
02926903 Green PTFE/Rubber
02926907 Green PTFE/Silicone
02926904 Natural PTFE/Silicone
02926909 Red PTFE/Silicone/PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02926906 Supplier DWK Life Sciences Supplier No. W2251750204

Combination pack includes both a vial and seal for ease of use

  • Chromatography vial
  • Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
  • PTFE/Red Rubber cap liner
  • 1.8mL (0.06 oz.) capacity

Specifications

Color (Seal) Blue
Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
For Use With (Application) Chromatography
Height (English) 1.25 in.
Material (Seal) Aluminum
Closure Type Crimp Cap
Quantity 100 Cs.
Closure Size 11 mm
Height (Metric) 32 mm
Show More Show Less