missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial
Combination pack includes both a vial and seal for ease of use
Supplier: DWK Life Sciences W2251750103
Description
- Chromatography vial
- Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
- PTFE/Red Rubber cap liner
- 1.8mL (0.06 oz.) capacity
Chemical Identifiers
| Clear | |
| Borosilicate Glass | |
| Chromatography | |
| Aluminum | |
| 100 Cs. | |
| 32 mm |
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| Crimp Cap | |
| 11 mm |
Specifications
| Red | |
| Clear | |
| Borosilicate Glass | |
| Chromatography | |
| Aluminum | |
| 100 Cs. | |
| 32 mm |
| PTFE/Rubber | |
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| Crimp Cap | |
| 11 mm |