missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Waste Disposal Labels - Adhesive Vinyl
Use these durable labels to easily identify and sort waste for disposal.
$111.53
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Format | Label |
| Material | Vinyl |
| Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | |||||
|
19104932
|
Brady™
121431 |
USED BATTERIES SHIPPER: ADDRESS: CITY,STATE,ZIP: CONTENT: |
Pack of 100 Each for $111.53
|
|
|||||
|
19104933
|
Brady™
121433 |
USED ABSORBENTS |
Pack of 100 Each for $111.53
|
|
|||||
|
19110980
|
Brady™
121434 |
USED OIL |
Pack of 100 Each for $111.53
|
|
|||||
|
19104934
|
Brady™
121436 |
THIS CONTAINER HAS BEEN TRIPLE RINSED |
Pack of 100 Each for $111.53
|
|
|||||
|
19110981
|
Brady™
121435 |
WASTE OIL |
Pack of 100 Each for $111.53
|
|
|||||
|
19110983
|
Brady™
121439 |
EMPTY |
Pack of 100 Each for $111.53
|
|
|||||
Description
- All HazMat Shipping Labels meet D.O.T. Requirements HM-181 Regulation.
- Permanent acrylic adhesive sticks to a wide variety of surfaces
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
Specifications
| Not Autoclavable | |
| Permanent Acrylic, Self-adhesive | |
| Vinyl | |
| Label | |
| 100/Pk. | |
| 6 x 6 in. | |
| 6 in. |
| Label | |
| Label | |
| Single-side Printable | |
| English | |
| 6 x 6 in. | |
| 6 in. |