missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Waste Disposal Labels - Adhesive Vinyl

Catalog No. 19110981
Change view
Click to view available options
Display Text:
EMPTY
THIS CONTAINER HAS BEEN TRIPLE RINSED
USED ABSORBENTS
USED BATTERIES SHIPPER: ADDRESS: CITY,STATE,ZIP: CONTENT:
USED OIL
WASTE OIL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19110981 WASTE OIL
19104932 USED BATTERIES SHIPPER: ADDRESS: CITY,STATE,ZIP: CONTENT:
19104933 USED ABSORBENTS
19110980 USED OIL
19104934 THIS CONTAINER HAS BEEN TRIPLE RINSED
19110983 EMPTY
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19110981 Supplier Brady™ Supplier No. 121435

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use these durable labels to easily identify and sort waste for disposal.

  • All HazMat Shipping Labels meet D.O.T. Requirements HM-181 Regulation.
  • Permanent acrylic adhesive sticks to a wide variety of surfaces
  • Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
  • Up to 3 year average outdoor durability

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Color Black on Yellow
Format Label
Material Vinyl
Printable Sides Single-side Printable
Product Type Label
Display Text WASTE OIL
Languages English
Quantity 100/Pk.
Shape Rectangle
Size (English) 6 x 6 in.
Dimensions (L x W) 6 x 6 in.
Width (English) 6 in.
Width (Metric) 160.02 mm
Height (English) 6 in.
Show More Show Less