missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Waste Disposal Labels - Adhesive Vinyl
Description
- All HazMat Shipping Labels meet D.O.T. Requirements HM-181 Regulation.
- Permanent acrylic adhesive sticks to a wide variety of surfaces
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Color | Black on White |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Display Text | EMPTY |
| Show More |