missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Waste Disposal Labels - Adhesive Vinyl
Use these durable labels to easily identify and sort waste for disposal.
Supplier: Brady™ 121434
Description
- All HazMat Shipping Labels meet D.O.T. Requirements HM-181 Regulation.
- Permanent acrylic adhesive sticks to a wide variety of surfaces
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
Chemical Identifiers
| Not Autoclavable | |
| Permanent Acrylic, Self-adhesive | |
| Vinyl | |
| Label | |
| 100/Pk. | |
| 6 x 6 in. | |
| 6 in. |
| Label | |
| Label | |
| Single-side Printable | |
| English | |
| 6 x 6 in. | |
| 6 in. |
Specifications
| Not Autoclavable | |
| Label | |
| Black on Yellow | |
| Vinyl | |
| Label | |
| English | |
| 6 x 6 in. | |
| 6 in. | |
| 6 in. |
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Permanent Acrylic, Self-adhesive | |
| Label | |
| Single-side Printable | |
| USED OIL | |
| 100/Pk. | |
| 6 x 6 in. | |
| 160.02 mm |