missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Visoria P Polarization Microscope for Industrial Applications with Flexacam c5 (transparent samples only)

This microscope uses polarized light to study optical properties of materials and geological samples. The Flexacam c5 microscope camera is suitable for industrial applications and workflows can be streamlined with encoded functions, optimized light settings, and other microscope features.

Supplier:  Leica Microsystems 111000011

Numéro de catalogue. 14-823-444

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Découvrez plus d'offres spéciales

Description

Description

  • Visoria P Polarization Microscope with illumination management
  • Binocular phototube
  • Two eyepieces (10x), field of view 22 mm, thereof one with cross-hair reticule
  • Flexacam c5 microscope camera, includes C-mount 0.55x
  • High-power white LED
  • Contrast methods (transmitted light): Quantitative polarization, Brightfield
  • Encoded nosepiece, 5x
  • Objectives (N PLAN POL): 2.5x, 5x, 10x, 20x, 40x
  • 360° rotatable polarization stage with verniers, 45° clickstop position and brake
  • Object guide without point counting
  • 360° Analyzer, Polarizer, Whole-wave plate f. compensator slot
  • 3-step focus drive with height-adjustable focus knobs
  • Powered by the Enersight software platform
  • Dust protection cover
  • Quick start guide and user manual
  • Efficiency through encoded functions
  • More comfort with ergonomics
  • Visualize sample details with the right contrast
Spécifications

Spécifications

10X/22 mm
LED
Visoria P
Polarizing Microscope
Trinocular, 30° Inclined
2.5X to 40X
Plan
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions