missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Visoria B Laboratory Microscope for Immunofluorescence

This microscope is suitable for applications in life sciences and clinical laboratories for immunofluorescence studies. Workflows can be streamlined with encoded functions, optimized light settings, and other features.

Supplier:  Leica Microsystems 111000017

Numéro de catalogue. 14-823-449

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Découvrez plus d'offres spéciales

Description

Description

  • Visoria B Laboratory Microscope (Research use only) with illumination management
  • Trinocular phototube
  • Two eyepieces (10x), field of view 22 mm
  • K3M microscope camera, includes c-mount 0.5x
  • High-power white LED and 4-channel LED light source
  • Fluorescence axis, 5-position, with four filters (Y5, I3, N2.1, DAPI )
  • Contrast methods: Brightfield, Fluorescence
  • Encoded nosepiece, 6x
  • Objectives (N PLAN): 5x, 10x, 20x, 40x, 50x, 100x
  • ErgoStage with ceramic plate, with specimen holder
  • 2-step focus drive with height-adjustable focus knobs
  • Condenser A 0.9 (P)
  • Immersion liquid, ISO 8036
  • Dust protection cover
  • Quick start guide and user manual
  • Efficiency through encoded functions
  • More comfort with ergonomics
  • Visualize sample details with the right contrast
  • Powered by Enersight software platform
Spécifications

Spécifications

10X/22 mm
LED
Visoria B Fluo
Trinocular Fluorescent Microscope
Trinocular, 30° Inclined
5X to 100X
Plan
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions