missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ ViiA™ 7 Dx Block Upgrades
Front access makes it easy to change thermal cycling block formats without having to move attached peripherals such as robots or computers.
$20,760.00 - $34,380.00
Spécifications
| For Use With (Equipment) | ViiA™ 7 Dx System |
|---|---|
| Product Type | Block Upgrade |
| For Use With (Application) | Real time PCR (qPCR) |
Comprend: Includes 384-well Dx Block, heated cover, plate adaptor and calibration kit.
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Description | Content And Storage | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Description | Content And Storage | Prix | Quantity & Availability | |||
4453549
|
Applied Biosystems™
4453549 |
1 Upgrade, 1 x 384-well Plate | 384-well Plate | 384-well Dx Block, heated cover, plate adaptor and calibration kit. |
N/A
|
N/A | |||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
4453550
|
Applied Biosystems™
4453550 |
1 Upgrade, 1 Array Card | Array Card | Array Card Dx Block, heated cover, plate adaptor and calibration kit. |
N/A
|
N/A | |||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
The ViiA™ 7 Dx Instrument puts high-productivity qPCR at your fingertips. With the new OptiFlex™ optical system and 4 interchangeable block formats from 96-well to 384-well to Micro Fluidic Array Card, the ViiA™ 7 Dx Instrument is available for in-vitro diagnostics use.
Reaction Speed: StandardSpécifications
| ViiA™ 7 Dx System | |
| Block Upgrade | |
| Real time PCR (qPCR) |