missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Variable-Size Opening Tripods

$106.18 - $106.18

Spécifications

Material Cast Iron
Height (Metric) 22.8 cm
Height (English) 9 in.
Product Type Flanged Concentric Ring Tripod
Finish Black Enamel
voir les spécifications

Produits 1
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Outer Diameter (English) Outer Includes Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Outer Diameter (English) Outer Includes Prix Quantité  
15-305A
Afficher les documents
Humboldt
H24300
12.7 cm 5 in. 2 rings
chaque for $106.18
Il en reste null
 
Description

Description

Spécifications

Spécifications

Cast Iron
9 in.
Black Enamel
22.8 cm
Flanged Concentric Ring Tripod
Sturdy tripods featuring adjustable openings through the use of detachable rings
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'