missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Valco™ Precision Sampling Syringe, Series A-2, Sold by MilliporeSigma™ Supelco™
An economically priced general purpose syringe, it is leak-tight to 250 psi for both gas and liquids
$165.58 - $206.71
Specifications
| Material | Stainless Steel (Tip) |
|---|---|
| Description | Series A-2 |
| Length (English) Needle | 2 in. |
| Product Type | Precision Sampling Syringe |
| Needle Point Number | 2 |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
111016129
|
N/A | 50 μL |
Each for $165.58
|
|
|||||
|
111010730
|
N/A | 100 μL |
Each for $181.12
|
|
|||||
|
111010731
|
N/A | 250 μL |
Each for $174.07
|
|
|||||
|
111010732
|
N/A | 500 μL |
Each for $179.97
|
|
|||||
|
111020876
|
N/A | 1 mL |
Each for $189.99
|
|
|||||
|
111010671
|
N/A | 2 mL |
Each for $193.35
|
|
|||||
|
111010628
|
N/A | 5 mL |
Each for $206.71
|
|
|||||
|
111010629
|
N/A | 10 mL |
Each for $200.70
|
|
|||||
Description
- Push-button valve allows instantaneous injection
- Great for small-volume, volatile samples
Specifications
| Stainless Steel (Tip) | |
| 2 in. | |
| 2 | |
| Valco | |
| Removable |
| Series A-2 | |
| Precision Sampling Syringe | |
| 1 Ea. | |
| Bevel |
Valco is a registered trademark of Valco Instruments Co. Inc.