missing translation for 'onlineSavingsMsg'
Learn More

Valco™ Precision Sampling Syringe, Series A-2, Sold by MilliporeSigma™ Supelco™

Catalog No. 111020876
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
1 mL
2 mL
5 mL
10 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111020876 1 mL
111016129 50 μL
111010730 100 μL
111010731 250 μL
111010732 500 μL
111010671 2 mL
111010628 5 mL
111010629 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 111020876 Supplier Merck Emd Millipore Supplier No. SGMA22273

An economically priced general purpose syringe, it is leak-tight to 250 psi for both gas and liquids

  • Push-button valve allows instantaneous injection
  • Great for small-volume, volatile samples

Specifications

Material Stainless Steel (Tip)
Description Series A-2
Diameter (English) Inner Needle 0.012 in.
Diameter (English) Outer Needle 0.029 in.
Length (English) Needle 2 in.
Product Type Precision Sampling Syringe
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 1 mL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Valco is a registered trademark of Valco Instruments Co. Inc.