missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUETTE™ Urine STB Kit
STB Kit from Greiner Bio-One stabilizes urinalysis samples, contains a preservative to limit bacterial and yeast growth
Supplier: VACUETTE™ 453045
Description
- The Urine STB Kit contains a preservative to limit bacterial and yeast growth, stabilizing key parameters for dipstick tests, clinical chemistry and sediment analysis.
- Ensures urinalysis sample integrity at room temperature up to 72h.
- Preservative made up of ethylparaben, chlorhexidine and sodium propionate.
- Evacuated to ensure the optimal ratio of specimen sample to preservative.
- Available with a round bottom or a conical bottom for microscopic examinations.
- Available in bulk or in kit form packed together conveniently with the urine transfer device.
Spécifications
| Urine Collection Kit | |
| No | |
| Non-sterile | |
| Yellow | |
| Yes |
| Single-use | |
| PET | |
| Round | |
| Urine Transfer Device | |
| 9 mL |