missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Low Pressure Y Connectors
Combine, split, or intersect fluid streams throughout your system
$104.34 - $106.36
Spécifications
| Type | Low Pressure Y Connector |
|---|---|
| Pressure Rating | 1000 psi (69 bar) |
| Material | PEEK |
| For Use With (Application) | Split a Stream or Join Two Streams Together |
| Numéro de catalogue | Numéro du manufacturier. | Diameter (English) Inner | Includes | Swept Volume | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Diameter (English) Inner | Includes | Swept Volume | Prix | Quantity & Availability | |||
05701371
|
Idex
UP P 514 |
0.06 in. | 3 OD x P-335 Flangeless Fittings | 13.6 μL |
chaque for $104.34
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
05701369
|
Idex
UP P512 |
0.02 in. | P-235/P-200 fittings | 17 μL |
chaque for $106.36
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Combine, split, or intersect fluid streams throughout your system
- Manufactured from inert polymers
Use Y connectors in a variety of low-pressure situations throughout your fluidic system. Y connectors create less turbulence and solvent outgassing than Tee connectors, improving analytical results. Handy mounting holes make it a snap to mount connectors. Y connector assemblies come complete with nuts and ferrules.
Spécifications
| Low Pressure Y Connector | |
| 1000 psi (69 bar) | |
| PEEK | |
| Split a Stream or Join Two Streams Together |