missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Low Pressure Y Connectors
Description
Combine, split, or intersect fluid streams throughout your system
- Manufactured from inert polymers
Use Y connectors in a variety of low-pressure situations throughout your fluidic system. Y connectors create less turbulence and solvent outgassing than Tee connectors, improving analytical results. Handy mounting holes make it a snap to mount connectors. Y connector assemblies come complete with nuts and ferrules.
Specifications
Specifications
| Type | Low Pressure Y Connector |
| Diameter (English) Inner | 0.06 in. |
| Pressure Rating | 1000 psi (69 bar) |
| Swept Volume | 13.6 μL |
| Includes | 3 OD x P-335 Flangeless Fittings |
| Material | PEEK |
| For Use With (Application) | Split a Stream or Join Two Streams Together |