missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Undercounter ULT Freezer
This undercounter ULT freezer has an intelligent microprocessor digital display, which is password protected. The freezer has adjustable temperature control and cabinet and ambient air temperature displays.
Supplier: K2 Scientific K203ULT
Description
- Intelligent microprocessor digital display, password protected
- Cabinet and ambient air temperature displays
- Adjustable temperature control
- Audible and visual high or low temperature alarms
- Power failure audible alarm
- Low-battery audible alarm
- Sensor failure alarm
- Key lock
- Interior cabinet constructed of stainless steel
- PUF-VIP, high density insulation
- Leveling legs
- Remote, plug-in dry alarm contacts
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two-year parts, labor, or full replacement
Spécifications
| Undercounter ULT Freezer | |
| 99 L | |
| Hinged | |
| Coated Steel | |
| Polyurethane Foam with Vacuum Insulated Panels | |
| White-powder coated steel | |
| 4 | |
| EPA SNAP, cULus, ISO 9001 | |
| Intelligent microprocessor digital display, password protected | |
| White | |
| One 0.5 in. dia. access port | |
| 2 years fix or replace | |
| Horizontal Door | |
| No | |
| 17.83 in. x 13.37 in. x 24.62 in. | |
| Data Logger | |
| -80°C | |
| 6 | |
| 115 V | |
| Industrial-grade | |
| 4 racks |
| 3.5 cu. ft. | |
| -25°C to -86°C | |
| 1 | |
| Stainless Steel | |
| Powder-coated Galvanized Steel | |
| 1 | |
| 4 | |
| Undercounter | |
| Leveling Legs | |
| Freezer Racks | |
| Undercounter ULT freezer | |
| Manual | |
| Undercounter ULT freezer | |
| 26.75 in. x 30.75 in. x 32.25 in. | |
| Remote Alarm Contacts | |
| Programmable Controls | |
| No | |
| NEMA 5-15 | |
| 690 W | |
| Mix (Isobutane) |