missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coveralls, 125S Series, Elastic Wrists and Ankles, USDA, FDA, OSHA
Coveralls with elastic wrists and ankles provide an ideal balance of protection, durability, and comfort.
Supplier: DuPont™ TY125SWHLG0006G1
Description
- Tyvek USDA, FDA, OSHA approved, serged seams
- Composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar; longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrists and ankles
- Elastic waist to better position the garment
- Thumb loop to keep garment sleeve in place
- Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
Compliance
USDA, FDA, OSHA
Spécifications
| General Purpose Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Elastic | |
| Unhooded | |
| Serged | |
| Particle | |
| USDA, OSHA, FDA, ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127 | |
| Yes | |
| Lead and Asbestos Abatement, Remediation, General Maintenance, Operations, Spray Painting, Cleaning |
| Large | |
| Tyvek | |
| Limited-use | |
| Elastic | |
| Collared | |
| Front Zipper | |
| Non-sterile | |
| Laydown | |
| Flashspun HDPE | |
| TY125SWH | |
| 25/Cs. |