missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Thermogreen™ LB-1 Septa, Solid Disc

Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.

$232.58 - $243.79

Spécifications

Color Green
For Use With (Application) Gas Chromatography
No. per Pack 50/Pk.
Style Solid Disc
Temperature Range (Metric) 50°C to 300°C
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Outer Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Outer Prix Quantity & Availability  
111010520
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
20658
11 mm
chaque for $243.79
Il en reste null
 
111010539
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
20661
12.5 mm
chaque for $232.58
Il en reste null
 
Description

Description

For use with:

  • Minimizing extraction onto or loss of analytes off the solid phase microextraction (SPME) fiber from the vial during analysis by GC-MS
  • Avoiding carrier gas leaks, extraneous peaks, and phthalate contamination in GC instruments
  • Use in conjunction with a thick needle protector to avoid damage to GC instruments irreversibly caused by microsyringes
  • Influent sampling ports in gas chromatographs
Spécifications

Spécifications

Green
50/Pk.
50°C to 300°C
Septa, LB-1
Gas Chromatography
Solid Disc
Thermogreen
Videos
FDS
Documents

Documents

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC