missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Thermogreen™ LB-1 Septa, Solid Disc

Catalog No. 111010539
Change view
Click to view available options
Diameter (Metric) Outer:
11 mm
12.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
111010539 12.5 mm
111010520 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010539 Supplier MilliporeSigma™ Supelco™ Supplier No. 20661

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.

For use with:

  • Minimizing extraction onto or loss of analytes off the solid phase microextraction (SPME) fiber from the vial during analysis by GC-MS
  • Avoiding carrier gas leaks, extraneous peaks, and phthalate contamination in GC instruments
  • Use in conjunction with a thick needle protector to avoid damage to GC instruments irreversibly caused by microsyringes
  • Influent sampling ports in gas chromatographs

Specifications

Diameter (English) Outer 1/2 in.
Color Green
Diameter (Metric) Outer 12.5 mm
For Use With (Application) Gas Chromatography
No. per Pack 50/Pk.
Style Solid Disc
Temperature Range (Metric) 50°C to 300°C
Product Line Thermogreen
Product Type Septa, LB-1

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC