missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Vertex™ Wipers

For maximum abrasion resistance.

Supplier:  Texwipe™ TX42P

 Afficher plus de versions de ce produit

Numéro de catalogue. 18-315-206



Il en reste null
Découvrez plus d'offres spéciales

Description

Description

 

  • Made of 100% polyester
  • Pre-wetted wiper
  • Double-knit design
  • Have sealed laser edge
  • Nonsterile
  • Available in High Durability, High Sorption and the Microdenier Series
  • Sorbency capacity is between 350 and 450mL/m2

 

Spécifications

Spécifications

Pre-wetted Wiper
30.5 cm
30.5 cm
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Sharp sealed laser
Ideal for use on surfaces with sharp edges and spill control
70% Isopropyl Alcohol, 30% Deionised Water
12 in.
12 in.
Polyester
Double-knit
12 x 12 in.
50/Bag
Non-sterile
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions