missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swift™ SM100 LED Stereo Microscopes
Durable, versatile design is ideal for high school and college instruction.
Spécifications
| Height (Metric) | 31.75 cm |
|---|---|
| Height (English) | 12.5 in. |
| Includes | Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and Instruction manual |
| Width (English) | 7.5 in. |
| Width (Metric) | 19.05 cm |
| Numéro de catalogue | Numéro du manufacturier. | Magnification Power | Eyepiece | Product Type | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Magnification Power | Eyepiece | Product Type | Prix | Quantity & Availability | |||
S952641
|
Swift™
SM101C |
10X, 30X | WF 10X/20 mm | Cordless Stereo Microscope |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
A new look to the Swift Stereo line, the SM100 series offers an afordable stereo microscope with three different binocular head options with varying magnification. A variety of student-proof features make it perfect for teaching applications.
- Energy-efficient variable LED illumination with five light-setting options
- Right eyepiece diopter focusing adjustment
- “One-touch” spring-loaded stage clip
- Built-in handle encourages proper handling
- “Slip-clutch” focusing system protects against over-focusing
- Locked-on eyepieces and stage clips assure that the parts remain on the scope
- Unique C-wrench gives teacher sole control over focus tension
- Cord-hanger allows for safe and hassle-free cord storage
- Reversible black-and-white and frosted stage plates are included
- Interlocked eyepiece tubes with diopter for increased focus acuity
- Side magnification changer
- Eyeshields can be used on eyepieces to reduce ambient light
- Synthetic gear lubricant ensures smooth operation of all gears over a wide range of temperatures
- Light settings: turret, top, bottom, simultaneous turret and bottom or simultaneous top and bottom
- Corded or cordless stand
- Eyepieces: W10X, 20mm
Order Info
Dimensions: 12L x 8W x 13 in.H (30.5 x 20.3 x 33cm)
Warranty
Limited lifetime on all defective parts and workmanship
Spécifications
| 31.75 cm | |
| Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and Instruction manual | |
| 19.05 cm | |
| 12 in. | |
| 12 x 7.5 x 12.5 in. (30.5 x 19.05 x 31.75 cm) | |
| Binocular | |
| 1 |
| 12.5 in. | |
| 7.5 in. | |
| Rack and pinion with slip clutch | |
| 30.5 cm | |
| Lifetime | |
| LED |