missing translation for 'onlineSavingsMsg'
Learn More

Swift™ SM100 LED Stereo Microscopes

Catalog No. S952641
Encompass
Change view
Click to view available options
Magnification Power:
10X, 30X
Eyepiece:
WF 10X/20 mm
Product Type:
Cordless Stereo Microscope
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Eyepiece Product Type
S952641 10X, 30X WF 10X/20 mm Cordless Stereo Microscope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S952641 Supplier Swift™ Supplier No. SM101C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable, versatile design is ideal for high school and college instruction.

A new look to the Swift Stereo line, the SM100 series offers an afordable stereo microscope with three different binocular head options with varying magnification. A variety of student-proof features make it perfect for teaching applications.

  • Energy-efficient variable LED illumination with five light-setting options
  • Right eyepiece diopter focusing adjustment
  • “One-touch” spring-loaded stage clip
  • Built-in handle encourages proper handling
  • “Slip-clutch” focusing system protects against over-focusing
  • Locked-on eyepieces and stage clips assure that the parts remain on the scope
  • Unique C-wrench gives teacher sole control over focus tension
  • Cord-hanger allows for safe and hassle-free cord storage
  • Reversible black-and-white and frosted stage plates are included
  • Interlocked eyepiece tubes with diopter for increased focus acuity
  • Side magnification changer
  • Eyeshields can be used on eyepieces to reduce ambient light
  • Synthetic gear lubricant ensures smooth operation of all gears over a wide range of temperatures
  • Light settings: turret, top, bottom, simultaneous turret and bottom or simultaneous top and bottom
  • Corded or cordless stand
  • Eyepieces: W10X, 20mm

Order Info

Dimensions: 12L x 8W x 13 in.H (30.5 x 20.3 x 33cm)

Warranty

Limited lifetime on all defective parts and workmanship

Specifications

Height (Metric) 31.75 cm
Height (English) 12.5 in.
Includes Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and Instruction manual
Width (English) 7.5 in.
Width (Metric) 19.05 cm
Axis Type Rack and pinion with slip clutch
Magnification Power 10X, 30X
Length (English) 12 in.
Length (Metric) 30.5 cm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Dimensions (L x W x H) 12 x 7.5 x 12.5 in. (30.5 x 19.05 x 31.75 cm)
Warranty Lifetime
Product Type Cordless Stereo Microscope
Head Style Binocular
Lighting Type LED
Eyepiece WF 10X/20 mm
Quantity 1
Show More Show Less