missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Unassembled 12 x 32mm Polypropylene Vials

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

$246.18

Spécifications

Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Material Polypropylene
Height (English) 1.25 in.
Height (Metric) 32 mm
voir les spécifications

Comprend:

  • 250μL, 300μL, or 500μL nominal volume, 12 × 32mm natural polypropylene MicroVials
  • 250μL capacity vials have a choice of aluminum seals with PTFE/red rubber septa or orange snap caps with PTFE/silicone septa; all others have aluminum seals with PTFE/red rubber septa
  • Closures preassembled to save time during sample preparation and minimize contamination
  • Conveniently packaged in benchtop storage units


Produits 1
Numéro de catalogue Numéro du manufacturier. Volume (Metric) Closure Type Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Volume (Metric) Closure Type Prix Quantity & Availability  
14823138
Afficher les documents Détails de la promotion
Thermo Scientific™
200 081
250 μL Snap Cap
paquet de 100 chaque for $246.18
Il en reste null
 
Description

Description

Spécifications

Spécifications

0.47 in.
Polypropylene
32 mm
12 mm
1.25 in.
Videos
FDS
Documents

Documents