missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Unassembled 12 x 32mm Polypropylene Vials

Catalog No. 14823138
Change view
Click to view available options
Volume (Metric):
250 μL
Closure Type:
Snap Cap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Type
14823138 250 μL Snap Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14823138 Supplier Thermo Scientific™ Supplier No. 200 081

Includes

  • 250μL, 300μL, or 500μL nominal volume, 12 × 32mm natural polypropylene MicroVials
  • 250μL capacity vials have a choice of aluminum seals with PTFE/red rubber septa or orange snap caps with PTFE/silicone septa; all others have aluminum seals with PTFE/red rubber septa
  • Closures preassembled to save time during sample preparation and minimize contamination
  • Conveniently packaged in benchtop storage units

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

Specifications

Diameter (English) Outer 0.47 in.
Color Orange
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 250 μL
Height (English) 1.25 in.
Closure Type Snap Cap
Height (Metric) 32 mm