missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Straight-Sided Polystyrene Jars
Ideal for storing specimens, supplies or powders.
Supplier: Dynalon™ 421235 EMD
Description
- Crystal-clear polystyrene is chemical-resistant
- Polypropylene screw caps
Order Info
Polypropylene jars are also available (Cat. Nos. S63386 through -90).
Identifiants chimiques
| Clear | |
| Screw Closure | |
| 70°C | |
| White | |
| Round | |
| Polypropylene | |
| Not Autoclavable |
| Lab and Industry | |
| Polystyrene | |
| 158°F | |
| Clear | |
| Straight-sided Container | |
| Screw Cap |
Spécifications
| 16 oz., 500 mL | |
| 16 oz. | |
| 3.5 in. | |
| Screw Closure | |
| 70°C | |
| White | |
| Round | |
| Straight-sided Container | |
| Polypropylene | |
| Screw Cap |
| 480 mL | |
| Clear | |
| Lab and Industry | |
| Polystyrene | |
| 158°F | |
| Clear | |
| 97 mm | |
| 3.8 in. | |
| 89 mm | |
| Not Autoclavable |