missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Sterile Zip Lock Bag with Slide Closure
Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags
$1,404.96 - $2,874.50
Spécifications
| Autoclavable | Not Autoclavable |
|---|---|
| Closure Type | Press Lock |
| Disposable | Single-use |
| For Use With (Application) | Transport EM Media Plates |
| Material | LDPE |
| Numéro de catalogue | Numéro du manufacturier. | Length (English) | No. per Pack | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Length (English) | No. per Pack | Prix | Quantity & Availability | ||||
|
19042385
|
Keystone Cleanroom Products
0912SZLHHST2 |
12 in. | 2 Pk. |
caisse for $2,034.76
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
19042386
|
Keystone Cleanroom Products
1012ZLDPST20 |
12 in. | 20 Pk. |
caisse for $1,404.96
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
19042387
|
Keystone Cleanroom Products
1215SZLDPST2 |
15 in. | 2 Pk. |
caisse for $2,874.50
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
19042388
|
Keystone Cleanroom Products
1215SZLDPST20 |
15 in. | 20 Pk. |
caisse for $1,954.02
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags to gain access into the aseptic area without excessive spraying and wiping with sanitisation agents
- The bags are used for the removal and transport of media plates from the aseptic area to QC laboratories
- Manufactured and packaged in an ISO certified cleanroom
- Tear and puncture resistant 2.7 mill low density polyethylene
- Each bag has an integral zip seal with the slide lock closure system
- Two zip-lock bags are double packaged in Tyvek/film chevron peel pouches and then inside a third, sealed poly bag layer
- Labelled with lot number, date of manufacture and expiration date
- Validated sterile to a 10-6 SAL
- Certificates of conformance and sterility sent with each shipment
Spécifications
| Not Autoclavable | |
| Single-use | |
| LDPE | |
| Yes | |
| 2.7 mil |
| Press Lock | |
| Transport EM Media Plates | |
| Sterile | |
| Gamma | |
| Reclosable Zipper Bag |