missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Sterile Zip Lock Bag with Slide Closure
Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags
Supplier: Keystone Cleanroom Products 1012ZLDPST20
Description
- Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags to gain access into the aseptic area without excessive spraying and wiping with sanitisation agents
- The bags are used for the removal and transport of media plates from the aseptic area to QC laboratories
- Manufactured and packaged in an ISO certified cleanroom
- Tear and puncture resistant 2.7 mill low density polyethylene
- Each bag has an integral zip seal with the slide lock closure system
- Two zip-lock bags are double packaged in Tyvek/film chevron peel pouches and then inside a third, sealed poly bag layer
- Labelled with lot number, date of manufacture and expiration date
- Validated sterile to a 10-6 SAL
- Certificates of conformance and sterility sent with each shipment
Chemical Identifiers
| Transport EM Media Plates | |
| Sterile | |
| Gamma | |
| Reclosable Zipper Bag |
| LDPE | |
| Yes | |
| 2.7 mil |
Specifications
| Transport EM Media Plates | |
| Sterile | |
| 20 Pk. | |
| 2.7 mil | |
| 10 in. | |
| 30.5 cm |
| LDPE | |
| Yes | |
| Gamma | |
| 12 in. | |
| Reclosable Zipper Bag | |
| 25.4 cm |