missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Orange Crush Gloves
Stealth Orange Crush Gloves are WasteNot™ polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles.
Supplier: Watson Gloves 387XXL
Description
- WasteNot™ polyester knit made from 9.2% (+/- 2%) recycled post-consumer PET bottles
- 13GG HPPE/Glass/Steel seamless knit shell
- First layer waterproof full dip flat nitrile
- Second layer sandy nitrile palm
- Water resistant treatment lasts up to 5 washes
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 15.18 g CO2 emissions per pair
Spécifications
| ANSI Cut, ANSI Puncture | |
| Full Dip | |
| HPPE | |
| Orange, Black | |
| Ambidextrous | |
| HPPE, Flat Nitrile, Sandy Nitrile | |
| 2X-Large | |
| Wet Conditions, Oily Conditions, Sheet Metal, Oil and Gas, LNG | |
| Orange | |
| Unlined | |
| 387 | |
| Stealth | |
| 9.5 in. |
| EN388 | |
| Seamless Knit | |
| Nitrile | |
| ANSI A5 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X42E | |
| Men's | |
| Continuous Knit | |
| Unlined | |
| ANSI/ISEA 105-16 Level 3 | |
| 13 | |
| 23 cm |