missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Foot Rest
GREENER_CHOICE

Catalog No. 15050338
Change view
Click to view available options
Stainless Steel Foot Rest; Dimensions: 21 x 11 x 13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15050338 Stainless Steel Foot Rest; Dimensions: 21 x 11 x 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15050338 Supplier Fisherbrand™ Supplier No. FFT1221SS

Stainless Steel Foot Rests are constructed from heavy gauge Type 304 stainless steel with an all-welded construction.

  • Stainless Steel Foot Rests are constructed from heavy gauge Type 304 stainless steel with an all-welded construction.
  • The frame is 1 in. square tube with slotted uprights.
  • The platform is at an ergonomic angle of 12O and is adjustable on 1.5 in. centers ranging from 4.5 in. to 9.75 in.
  • It includes non-slip rubber feet and is ideal for use in cleanrooms, labs healthcare facilities; any place where long periods of sitting is required.

Specifications

Product Type Foot Rest
Dimensions (L x W x H) 21 x 11 x 13 in.