missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampling System
High-impact polystyrene plastic scoops with clear detachable snap-on lids.
$1359.39 - $1359.39
Spécifications
| Autoclavable | Not Autoclavable |
|---|---|
| Sterility | Sterile |
| Color | White |
| Certifications/Compliance | FDA |
| Product Type | Scoop Sampling System |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Quantity | Prix | Quantité | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Quantity | Prix | Quantité | ||||
|
14-241-15B
|
Bel-Art™
H369240000 |
125 mL | 100/Cs. |
caisse de 100 chaque for $1,359.39
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Longer handle increases the distance between the hand and sample to reduce contamination potentia.
- For one-step sterile sampling of dry or slurried material.
- Extra-long handles keep hands safe.
- Scoop with a lid, inside a plastic bag.
- Lock-tab seals sample inside.
- Sample data can be written on lid for easy identification.
Spécifications
| Not Autoclavable | |
| White | |
| Scoop Sampling System | |
| Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization | |
| Extra Long |
| Sterile | |
| FDA | |
| Designed for one step sterile sampling of dry or slurried material | |
| Polystyrene |