missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent Resistant Polyester Labels
Easily label lab slides and well plates with the B-488 high-performance polyester label material. Print almost anywhere with a durable Brady™ portable label maker.
$62.05 - $94.90
Spécifications
| Autoclavable | Autoclavable |
|---|---|
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | For Use With (Equipment) | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | For Use With (Equipment) | Prix | Quantity & Availability | ||||
|
17012251
|
Brady™
M481488 |
0.25 x 1.9 in. | BMP41, BMP51, M511 |
chaque for $62.05
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
17012158
|
Brady™
M597488 |
22.86 mm (W) x 22.86 mm (H) | BMP51;BMP53;M511;M510 |
chaque for $94.90
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Ideal for lab applications where durability to environmental and chemical conditions is key
- Designed to withstand extreme temperatures and short-term exposure to chemicals such as xylene, DMSO and ethanol
- Made with a permanent acrylic adhesive for secure bonding to flat, smooth surfaces such as stainless steel and polypropylene
Spécifications
| Autoclavable | |
| None | |
| Matte | |
| Polyester | |
| Non-sterile |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Thermal Transfer | |
| 0.5 in. |