missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent Resistant Polyester Labels
Description
- Ideal for lab applications where durability to environmental and chemical conditions is key
- Designed to withstand extreme temperatures and short-term exposure to chemicals such as xylene, DMSO and ethanol
- Made with a permanent acrylic adhesive for secure bonding to flat, smooth surfaces such as stainless steel and polypropylene
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | UL Recognized to UL969, CSA Accepted |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Top |
| Print Technology | Thermal Transfer |
| Show More |