missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Solo Safety Glasses
Lightweight with vented temples for added comfort.
$2.38 - $2.38
Spécifications
| Lens Coating | Scratch-resistant |
|---|---|
| Certifications/Compliance | Exceed ANSI Z87.1-2003 High Velocity Impact standards. |
| No. per Pack | 1 Ea. |
| Temple Style | Vented |
| Lens Material | Polycarbonate |
| Numéro de catalogue | Numéro du manufacturier. | Frame Color | Lens Tint | Size | No. per Pack | Prix | Quantité | ||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Frame Color | Lens Tint | Size | No. per Pack | Prix | Quantité | ||
19-151-423
|
Pyramex™
S510S |
Clear | Clear | Regular | 1 Ea. |
chaque for $2.38
caisse de 12 chaque for $24.48
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|
Description
- Clear lens ideal for general purposes and indoor applications that require impact protection
- 100% polycarbonate scratch-resistant lenses provide 99% protection from harmful UV-A and UV-B rays
- Jumbo size fits over prescription lenses
Compliance
Exceed ANSI™ Z87.1-2003 high velocity impact standards.
Warranty
90 days
Spécifications
| Scratch-resistant | |
| 1 Ea. | |
| Polycarbonate |
| Exceed ANSI Z87.1-2003 High Velocity Impact standards. | |
| Vented |