missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Snap Ring Vial -2 mL

Have two glass rings at the neck of the vial that allows the use of a plastic snap cap or aluminum seal

$39.30 - $626.00

Spécifications

Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Style Large opening (6 mm)
Height (Metric) 32 mm
voir les spécifications

Produits 6
Numéro de catalogue Numéro du manufacturier. Material No. per Pack Marking Spot Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Material No. per Pack Marking Spot Prix Quantity & Availability  
111016331
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
24750U
Clear Glass 100 No
chaque for $39.30
Il en reste null
 
111009439
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
SGMA24751
Clear Glass 2000 No
chaque for $626.00
Il en reste null
 
111009795
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
27252
Amber Glass 1000 Yes
chaque for $405.00
Il en reste null
 
111009912
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
27250U
Clear Glass 1000 Yes
chaque for $365.00
Il en reste null
 
111011984
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
27251
Amber Glass 100 Yes
chaque for $45.28
Il en reste null
 
111012010
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
27249
Clear Glass 100 Yes
chaque for $41.60
Il en reste null
 
Description

Description

  • The diameter of inserts varies between manufacturers
  • Only the following insert part numbers are compatible with these large opening vials: 24719, 24720 Glass insert, conical bottom, 6 x 29 mm. 24721 Glass insert with bottom spring, 6 x 29 mm. 24722 Polypropylene insert with bottom spring, 6 x 29 mm. 24717, 24718 Glass insert, conical bottom, 6 x 31 mm. 24715, 24716 Glass insert, flat bottom, 6 x 31 mm
  • While aluminum seals can be used, a polyethylene Snap Ring cap eliminates the need for crimping which saves time in the lab.
  • When using volatile liquids, we suggest the use of polypropylene GC Snap Top caps to provide an airtight seal.
Spécifications

Spécifications

12 mm
2 mL
Large opening (6 mm)
32 mm
Videos
FDS
Documents

Documents