missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Snap Ring Vial -2 mL
Have two glass rings at the neck of the vial that allows the use of a plastic snap cap or aluminum seal
Supplier: MilliporeSigma™ Supelco™ 27251
Description
- The diameter of inserts varies between manufacturers
- Only the following insert part numbers are compatible with these large opening vials: 24719, 24720 Glass insert, conical bottom, 6 x 29 mm. 24721 Glass insert with bottom spring, 6 x 29 mm. 24722 Polypropylene insert with bottom spring, 6 x 29 mm. 24717, 24718 Glass insert, conical bottom, 6 x 31 mm. 24715, 24716 Glass insert, flat bottom, 6 x 31 mm
- While aluminum seals can be used, a polyethylene Snap Ring cap eliminates the need for crimping which saves time in the lab.
- When using volatile liquids, we suggest the use of polypropylene GC Snap Top caps to provide an airtight seal.
Identifiants chimiques
| 12 mm | |
| 2 mL | |
| Large opening (6 mm) | |
| 32 mm |
Spécifications
| 12 mm | |
| 2 mL | |
| Large opening (6 mm) | |
| 32 mm |
| Amber Glass | |
| 100 | |
| Yes |