missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SM7 CMO Stereo Zoom Binocular Microscope
The SM7 is a modular CMO stereo microscope for use in biomedicine and industrial advanced research work. This microscope currently provides a 112x magnification. It can be used on a boom stand as well for imaging large parts on a table.
$9,612.99 - $13,832.86
Spécifications
| Design Type | Galilean |
|---|---|
| Dimensions (L x W x H) | 367 x 290 x 372 mm |
| Head Style | Binocular |
| Eyepiece | WF 10X/22 mm |
| Numéro de catalogue | Numéro du manufacturier. | Objective Types | Working Distance | Includes | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Objective Types | Working Distance | Includes | Prix | Quantity & Availability | |||
|
01674220
|
Motic™
1100201800071 |
Plan Apochromatic 0.8X to 5.6X (10-step) | 81 mm | Microscope with Plain Stand |
N/A
|
N/A | |||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
01674219
|
Motic™
1100201800061 |
Plan Achromatic 0.8X to 5.6X (10-step) | 90 mm | Microscope with Plain Stand |
chaque for $9,612.99
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
|
01674222
|
Motic™
1100201800091 |
Plan Apochromatic 0.8X to 5.6X (10-step) | 81 mm | Microscope with LED Stand |
N/A
|
N/A | |||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
01674221
|
Motic™
1100201800081 |
Plan Achromatic 0.8X to 5.6X (10-step) | 90 mm | Microscope with LED Stand |
N/A
|
N/A | |||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
The SM7 features an optical system with high resolution, true color reproduction, and low distortion.
- Advanced ergonomic design features have been carefully implemented to maximize efficient usage and minimize operator fatigue
- Ideal positioning and angles of each module, compact size, and high-quality provide a user-friendly environment for any task
- Variety of objective lenses and eyepieces allows the user to tailor the SM7 to their specific purpose or task
- Customized stand and digital application guarantee the best resolution no matter the environment
- Galilean Optical Zoom System, denoting an Infinity Optical System, allows for high flexibility
- Optical setup can be varied by easily exchanging eyepieces and/or objectives (for best possible mage results, Plan-Apochromatic objective 1X (WD 81 mm) is available)
- Standard eyepieces 10X/22 offer diopter adjustment range of ±5, allowing to insert reticles for visual measurements
- 8x to 56x zoom range provided makes execution of any task much easier
- More comfortable, longer working distance
- Live color reproduction and high-resolution power minimize distortion and aberration, offering a clear image on a wide range of samples
- Observation tube is adaptable to any situation: trino head is suitable for video port digital imaging applications (60° inclination tube is also available to meet special use and custom needs)
- Careful polyurethane material selection in zoom knobs and focus dials assures comfort during any operation
- To avoid repetitive zooming changes, a click stop function has been implemented to improve work efficiency
- High Eye Point eyepiece design provides comfortable viewing when operating with glasses or low visual acuity
Spécifications
| Galilean | |
| 367 x 290 x 372 mm | |
| Binocular | |
| WF 10X/22 mm |