missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ SLi3 PRO Series Fluorescent Upgrade Kit

This Fluorescent Upgrade Kit offers DAPI, FITC, and TRITC modules to SLi3 PRO Series Microscopes. Choose from assorted objective sets.
$23,202.45 - $26,409.43
Spécifications
| Objective Types | Plan Fluorescence |
|---|---|
| For Use With (Equipment) | SLi3 PRO Series Microscopes |
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Filter Type | Emission and Dichroic Filters (DAPI, FITC, TRITC) |
| Lighting Type | LED |
| Numéro de catalogue | Numéro du manufacturier. | Model | Objective Types | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Model | Objective Types | Prix | Quantity & Availability | ||||
SLI3PFLKIT1
![]() |
Laxco™
SLI3PFLKIT1 |
SLi3P-FL-Kit1 | Plan Fluorescence |
N/A
|
N/A | ||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
SLI3PFLKIT4
![]() |
Laxco™
SLI3PFLKIT4 |
SLi3P-FL-Kit4 | Plan Fluorescence |
N/A
|
N/A | ||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
- Excitation Filters:
- 410 nm to 415 nm for DAPI
- 480 nm to 485 nm for FITC
- 550 nm to 555 nm for TRITC
- Emission Filters
- 455 nm ± 25 nm for DAPI
- 525 nm ± 18 nm for FITC
- 605 nm ± 17.5 nm for TRITC
- Dichroic Filter
- Triple bandpass for DAPI, FITC, TRITC
Spécifications
| Plan Fluorescence | |
| 5 years optical and mechanical, 1 year electrical from date of purchase | |
| LED |
| SLi3 PRO Series Microscopes | |
| Emission and Dichroic Filters (DAPI, FITC, TRITC) | |
| Educational Microscope |