missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ SLi3 PRO Series Fluorescent Upgrade Kit

Description
- Excitation Filters:
- 410 nm to 415 nm for DAPI
- 480 nm to 485 nm for FITC
- 550 nm to 555 nm for TRITC
- Emission Filters
- 455 nm ± 25 nm for DAPI
- 525 nm ± 18 nm for FITC
- 605 nm ± 17.5 nm for TRITC
- Dichroic Filter
- Triple bandpass for DAPI, FITC, TRITC
Specifications
Specifications
| Objective Types | Plan Fluorescence |
| For Use With (Equipment) | SLi3 PRO Series Microscopes |
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Filter Type | Emission and Dichroic Filters (DAPI, FITC, TRITC) |
| Lighting Type | LED |
| Model | SLi3P-FL-Kit4 |
| Product Type | Educational Microscope |