missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KB - Refrigerated Incubators, with Large Temperature Range

The powerful virtuoso in cooling incubators for microorganisms: KB units are able to incubate with exceptional precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.
$24,391.97 - $66,387.47
Spécifications
| Autoclavable | Not Autoclavable |
|---|---|
| Chamber Material | Stainless Steel |
| CO2 Sensor Technology | No Sensor |
| Convection Type | APT.Line Preheating Chamber Technology |
| Material | Stainless Steel |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Prix | Quantity & Availability | |||||
|
502875631
|
BINDER™
90200491 |
63 L |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
502875681
![]() |
BINDER™
90200500 |
127 L |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
502875662
|
BINDER™
90200501 |
262 L |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
502875641
|
BINDER™
90200502 |
472 L |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
502875730
|
BINDER™
90200503 |
727 L |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
502875706
|
BINDER™
90200504 |
1070 L |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
- Temperature range: 0°C to +70°C
- Proven APT.line™ preheating chamber technology
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Robust housing design with HIT sandwich technology
- Interior made completely of stainless steel
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Tabletop units (up to model 130) are stackable with stacking adapter
- Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
Spécifications
| Not Autoclavable | |
| No Sensor | |
| Stainless Steel | |
| 0°C to 70°C | |
| LCD Screen | |
| 50/60 Hz |
| Stainless Steel | |
| APT.Line Preheating Chamber Technology | |
| US | |
| Refrigerated Incubator | |
| 120 V |