missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB - Refrigerated Incubators, with Large Temperature Range

Catalog No. 502875706
Change view
Click to view available options
Capacity (Metric):
63 L
127 L
262 L
472 L
727 L
1070 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
502875706 1070 L
502875631 63 L
502875681 127 L
502875662 262 L
502875641 472 L
502875730 727 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 502875706 Supplier BINDER™ Supplier No. 90200504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The powerful virtuoso in cooling incubators for microorganisms: KB units are able to incubate with exceptional precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.

  • Temperature range: 0°C to +70°C
  • Proven APT.line™ preheating chamber technology
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Robust housing design with HIT sandwich technology
  • Interior made completely of stainless steel
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Tabletop units (up to model 130) are stackable with stacking adapter
  • Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
  • Simple programming of a second set temperature value
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB

Specifications

Capacity (English) 37.79 cu.ft.
Capacity (English) Shelf 88.18 lb.
Capacity (Metric) Shelf 40 kg
Autoclavable Not Autoclavable
Capacity (Metric) 1070 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Material Stainless Steel
No. of Shelves 2 std./16 max.
Plug Type US
Temperature Range (Metric) 0°C to 70°C
Type Refrigerated Incubator
Display LCD Screen
Model KB1060UL-120V
Dimensions (D x W x H) Interior 39.80 x 33.35 x 49.21 in.
Dimensions (L x W x H) 1363 x 1227 x 1951 mm
Dimensions (LxWxH) Interior 1011 x 847 x 1250 mm
Weight (English) 694.46 lb.
Weight (Metric) 315 kg
Voltage 120 V
Wattage 1.5 kW
Amperage 12.6 A
Frequency 50/60 Hz
Show More Show Less