missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Nitrogen Compounds

$182.37 - $228.06

Specifications

Quantity 10
View More Specs

Products 4
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
18072E
View Documents Promotion Details
Sensidyne™
174A
Nitro Oxide 10 to 300ppm (NO); 1 to 40ppm (NO2)
Pack of 10 Each for $199.87
Only null left
 
18072H
View Documents Promotion Details
Sensidyne™
175U
Nitrogen Oxides 0.5 to 30ppm
Pack of 10 Each for $228.06
Only null left
 
18072F
View Documents Promotion Details
Sensidyne™
117SB
Nitrogen Dioxide 0.5 to 30ppm
Pack of 10 Each for $182.37
Only null left
 
18072D
View Documents Promotion Details
Sensidyne™
233S
Nitric Acid Vapor 1 to 20ppm
Pack of 10 Each for $187.58
Only null left
 
Description

Description

All detector tubes are sold in packs of 10.

Specifications

Specifications

10
Videos
SDS
Documents

Documents