missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Nitrogen Compounds

Catalog No. 18072H
Encompass
Change view
Click to view available options
Components Measured:
Nitric Acid Vapor
Nitro Oxide
Nitrogen Dioxide
Nitrogen Oxides
Measurement Range:
0.5 to 30ppm
1 to 20ppm
10 to 300ppm (NO); 1 to 40ppm (NO2)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
18072H Nitrogen Oxides 0.5 to 30ppm
18072E Nitro Oxide 10 to 300ppm (NO); 1 to 40ppm (NO2)
18072F Nitrogen Dioxide 0.5 to 30ppm
18072D Nitric Acid Vapor 1 to 20ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18072H Supplier Sensidyne™ Supplier No. 175U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All detector tubes are sold in packs of 10.

Specifications

Components Measured Nitrogen Oxides
Measurement Range 0.5 to 30ppm
No. of Strokes 1
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C