missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Nitrogen Compounds

Catalog No. 18072E
Change view
Click to view available options
Components Measured:
Nitric Acid Vapor
Nitro Oxide
Nitrogen Dioxide
Nitrogen Oxides
Measurement Range:
0.5 to 30ppm
1 to 20ppm
10 to 300ppm (NO); 1 to 40ppm (NO2)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
18072E Nitro Oxide 10 to 300ppm (NO); 1 to 40ppm (NO2)
18072H Nitrogen Oxides 0.5 to 30ppm
18072F Nitrogen Dioxide 0.5 to 30ppm
18072D Nitric Acid Vapor 1 to 20ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18072E Supplier Sensidyne™ Supplier No. 174A

All detector tubes are sold in packs of 10.

Specifications

Components Measured Nitro Oxide
Measurement Range 10 to 300ppm (NO); 1 to 40ppm (NO2)
No. of Strokes 1
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C