missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap

Offers glass like clarity. Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap helps in identification of samples.

Supplier:  Qorpak™ PLC06762

 Afficher plus de versions de ce produit

Numéro de catalogue. 02991521


Il en reste null

Description

Description

  • Stress and impact resistant
  • Provides gas and moisture barrier
Spécifications

Identifiants chimiques

Clear
White
Polypropylene
PETE
Polyethylene Foam
Screw Cap

Spécifications

4 oz., 120 mL
4 oz.
1.9 in.
Bulk Pack
Non-sterile
38-400
Reusable
Wide, Threaded
92 mm
3.6 in.
Polypropylene
49 mm
Not Autoclavable
120 mL
Clear
PETE
470/Cs.
White
Yes
No
Round
General Purpose Bottle
Polyethylene Foam
38-400 mm
Screw Cap
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions