missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap
Offers glass like clarity. Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap helps in identification of samples.
$1,149.19 - $1,613.59
Specifications
| Color | Clear |
|---|---|
| Material | PETE |
| Closure Color | White |
| Closure Liner | Polyethylene Foam |
| Closure Material | Polypropylene |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|
02991521
|
Qorpak™
PLC06762 |
120 mL | 38-400 mm | Bulk Pack |
Case of 470 Each for $1,149.19
|
|
|||
|
02991220
|
Qorpak™
PLC07300 |
250 mL | 45-400 mm | Bulk Pack |
Case of 340 Each for $1,613.59
|
|
|||
Description
- Stress and impact resistant
- Provides gas and moisture barrier
Specifications
| Clear | |
| White | |
| Polypropylene |
| PETE | |
| Polyethylene Foam | |
| Screw Cap |