missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper

Machine-blown body

Supplier:  Corning™ 56402

 Afficher plus de versions de ce produit

Numéro de catalogue. 20-812B



Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Machine-blown body

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.



For stopper only, see Cat. Nos. 7650 and 7661.
Spécifications

Spécifications

Glass
2 mL
4.48 in.
Long
12/Pk.
Yes
Round
8
0.35 in.
Borosilicate Glass
11.4 cm
12/Cs.
±0.08 mL
A
0.9 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions